6 X 6 Aluminum EGG CRATE Return
6 X 6 Aluminum EGG CRATE Return
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For surface mounting
- Cube core: 1/2" x 1/2" x 1/2"
- Attractive cube core design for maximum free area of 90%
- Extruded aluminum frame
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- Egg Crate
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Aluminum
- WaterSense Labeled:
- No
- Width:
- 6 in