6 x 6 in. Residential Ceiling & Sidewall Register in White 4-way Plastic
PSP4WW 6 x 6 in. Residential Ceiling & Sidewall Register in White 4-way Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-shutter damper
- For heating or cooling applications
- Four-way air pattern
- Engineered polymer construction
Documents
Specifications
- Application:
- Residential
- Collection:
- PSP4WW
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- Duct Size:
- 6 in x 6 in
- GRD Deflection Type:
- 4-way
- Height:
- 6 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Type:
- PSP4WWUU
- Vent Duct Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 6 in