DESCRIPTION

  • Fast and easy way to bundle and hold loose items
  • High tensile strength
  • Lock-style or reusable release style

PROSELECT® 7-1/2 in. Cable Ties 1000 Pack

PSCTBV1000

Length:

7-1/2 in

SPECIFICATIONS

Color Finish
Black
FM Approved
No
IAPMO Listed
No
Length
7-1/2 in
Material
Plastic
Material Type
Nylon
NSF Certified
No
Package Quantity
Pack of 1000
Tensile Strength
50 lbs/inch
UL Listed
Yes

Print

DOCUMENTS