DESCRIPTION

  • One hundred percent horse hair bristle
  • Round tapered wooden handle
  • For use on flux or other pastes

PROSELECT® 7 in. Wood Handle Dope Brush

PS10007

Manufacturer Part #: F10007

Length:

7 in

SPECIFICATIONS

Handle Material
Wood
Type
PS10007

Print