1 1/2" x 25 yd. Abrasive Open Mesh Cloth
1 1/2" x 25 yd. Abrasive Open Mesh Cloth
-
Pick Up: 0 Available in Hilliard, OH - Available in 10 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made with 180 grit aluminum oxide
- Waterproof
- Mesh size: 18
- To clean, rinse with running water or tap on a hard surface
- Open mesh cloths last longer than sand cloth
Documents
Specifications
- Application:
- Cleaning
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Grit Size:
- 180 µm
- Height:
- 6-4/5 in
- Length:
- 25 yd
- MA Approved -:
- No
- Material:
- Aluminum Oxide
- Mesh Size:
- 18
- Product Type:
- Open Mesh Cloth
- Size:
- 1-1/2 in x 25 yd
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in