E-Lite® 24 x 36 x 3 in. Equipment Pad Plastic

Part #PSCPE24363  |  Item #4937549  |  Manufacturer Part #EL2436-3

$52.17 EACH
(Pricing is for 36 in)

Width:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Uses stabilization pads, flanges and support ribs
  • Injection molded
  • For indoor and outdoor use

Documents

Specifications

ASTM Specifications: [ASTM C-67, ASTM D-2299]

Allowable Load: 840 lbs

Application: HVAC Units

Collection: E-Lite®

Color Finish: Grey

Color Finish Category: Greys

Height: 3 in

Length: 24 in

Material: Plastic

Material Type: Polypropylene

Size: 24 in x 36 in x 3 in

Temperature Range: -48 to 180 Deg F

Thickness: 3 in

Weight: 19

Width: 36 in