3/8 in. Gas Valve
3/8 in. Gas Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with Force™ Series cast iron gas fired boilers: FORCE07E, FORCE08E, FORCE09E
- Connection Size: 3/4 in.
- Liquid propane gas valve
Specifications
- Brand Model Compatibility:
- Force™ FORCE07E, FORCE08E and FORCE09E
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fuel Type:
- Propane
- Power Source:
- Gas
- Product Type:
- Gas Valve
- UL Listed:
- No
- Volts:
- 24V