L Cream Leather Cowhide General Duty Driver Gloves

Part #PSG20153  |  Item #4227579  |  Manufacturer Part #G20153

$9.56 EACH

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Cowhide C-grade leather construction
  • Unlined
  • Excellent dexterity
  • Shirred elastic back
  • Gunn pattern and straight thumb

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105-2016

CE Approved: No

Color Finish: Cream

Color Finish Category: Neutrals

Disposable: No

Glove Size: L

Glove Type: [Driver, General Duty]

MA Approved: No

Material: Grain Leather

Reusable: Yes

WaterSense Labeled: No