XL Grey Latex Dipped Cotton/Plastic Chemical Resistant Gloves
XL Grey Latex Dipped Cotton/Plastic Chemical Resistant Gloves
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Product Details
- Industrial grade cotton
- Textured latex palm
- Offers a high degree of dexterity and sensitivity
- Sold Per Pair
- Excellent chemical resistance
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 105-2016
- CE Approved:
- No
- Coating:
- Latex Dipped
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Chemical Resistant
- MA Approved -:
- No
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- WaterSense Labeled:
- No