5/8 11X1-1/2 Zinc G2 Hex Head Cap Screw 8PK
This product has been replaced by
Manufacturer Part #FNWCSG2Z58112
ProSelect™ 5/8 11X1-1/2 Zinc G2 Hex Head Cap Screw 8PK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard cap screws for attaching components
Documents
Specifications
- ASTM:
- ASTM F-1941
- Collection:
- ProSelect™
- Color Finish Name:
- Zinc Plated
- Diameter:
- 5/8 in
- Grade:
- 2
- Length:
- 1-1/2 in
- Material:
- Zinc
- Package Quantity:
- Pack of 8
- Screw Head:
- Hex Head
- Thread Size:
- 11 in