ProSelect™ 3/4 in. x 10mm Self Tapping Screw 1000 Pack

Part #PSBIT10F1000  |  Item #3665742  |  Manufacturer Part #BIT10F1000

$63.93 per PACK

Length:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Hex head self tapping screw with a #2 point
  • Zinc plated
  • De-hydrogen embrittlement
  • SAE C1018/C1022
  • Driving speed: 2,500 rpm
  • Axial load is 30 lb

Documents

Specifications

Collection: ProSelect™

Grade: 2

Head Diameter: 0.3125

Head Style: Hex

Length: 3/4 in

Material: Zinc Plated

Package Quantity: Pack of 1000

Screw Head: Hex Head

Size: #2

Thread Size: 10 in

Tool Type: Screw