ProSelect™ 3/4 in. x 10mm Self Tapping Screw 500 Pack

Part #PSBIT10F500  |  Item #3665746  |  Manufacturer Part #BIT10F500

$32.38 per PACK
(Pricing is for 3/4 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Hex head self tapping screw with a #2 point
  • Zinc plated
  • De-hydrogen embrittlement
  • SAE C1018/C1022
  • Driving speed: 2,500 rpm
  • Axial load is 30 lb

Documents

Specifications

Collection: ProSelect™

Grade: 2

Head Style: Hex

Length: 3/4 in

Material: Zinc Plated

Package Quantity: Pack of 500

Screw Head: Hex Head

Size: #2

Thread Size: 10 in

Tool Type: Screw