14 x 25 in. Filter Grille in White Steel
PSFG3W 14 x 25 in. Filter Grille in White Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable face for easy installation and cleaning
- Equipped with adjustable filter retainers
- Features 1/3" spaced fins at 20°
- Uses standard 1” thick filters (not included)
- All-steel construction
Documents
Specifications
- Application:
- Residential
- Collection:
- PSFG3W
- Color Finish Name:
- White
- Duct Size:
- 14 in x 25 in
- Filter Grille Style:
- Stamped Fins
- Height:
- 25 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 14 in