XL Leather Cowhide General Duty Driver Gloves

Part #PSG20454  |  Item #4227601  |  Manufacturer Part #G20454

$3.68 EACH

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Cotton/poly blend lining
  • 2-1/2 in rubberized cuff
  • Cow leather palms, fingertips and knuckle with cotton back

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 105-2016

CE Approved: No

Color Finish: [Grey, Blue, Red]

Color Finish Category: Greys

Disposable: No

Glove Size: XL

Glove Type: General Duty

MA Approved: No

Material: Cowhide Leather

Reusable: Yes

WaterSense Labeled: No