4 in. Hub & Strainer Tailpiece Black
4 in. Hub & Strainer Tailpiece Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- There are no moving parts, no complicated 3 stage labor of finding a water supply and connections and no need for electricity
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- NSF Certified:
- Yes
- Width:
- 4 in