4 in. Slip Straight EZ-Flex Plastic Flexible Coupling
4 in. Slip Straight EZ-Flex Plastic Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM C-1173 2018
- CSA Certified:
- CSA B602-16
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling, DWV, Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No