Aluminum Xover Tool Attachment Kit 2 Piece

You last purchased this on
 
ProTeam®

Aluminum Xover Tool Attachment Kit 2 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
ProTeam®

Aluminum Xover Tool Attachment Kit 2 Piece

  • Fast #
  • Part #P107098
  • Item #7781081
  • Manufacturer Part #107098
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Vacuuming
ETL Listed:
No
Green Seal Certified:
No
Material:
Aluminum
Number of Pieces:
2 Piece
Product Type:
Attachment Kit
UL Listed:
No
Weight:
3.65 lb