6 qt Vacuum Backpack with 14 in. Multi-Surface Floor Tool and Two Piece Wand Kit
Super Coach Pro 6 6 qt Vacuum Backpack with 14 in. Multi-Surface Floor Tool and Two Piece Wand Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Triangular Shape - Conforms to the back for a closer fit - reduces accidental contact with walls and doorways.
- Stay Cooler - Open weave harness allows any heat to dissipate.
- Freedom of Movement - FlexFit articulating harness is responsive to the motion of the user's shoulders, back and hips - increasing comfort and reducing fatigue.
- Two-Piece Wand - Button lock wand snaps easily together or apart for quick large debris pick up.
- Filtration - Advanced filtration system captures and contains microscopic dust preventing them from being reintroduced back into the environment.
- Ease of Use - All in one floor tool for low pile carpet.
- Easy Filter Bag Change - Quick-release, die cast latches improve filter compartment seal.
- Productive - Cleans carpets and hard surfaces without stirring up dust.
- Xover Multi-Surface Two-Piece Wand Tool Kit - 14" Xover floor tool (107016), 56" two-piece button lock wand (101338), 17" crevice tool (100108), 3" dust brush (100110) and 5" upholstery tool (100115).
Specifications
- AMP:
- 9.5
- CFM:
- 153 ft3/min
- CSA Certified:
- CSA C22.2 No. 243
- Capacity:
- 6 qt
- Cleaning Path:
- 14 in
- Collection:
- Super Coach Pro 6
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Cord Length:
- 50 in
- Corded Cordless:
- Corded
- Decibel Rating (dB):
- 69.7 dB
- Depth:
- 7-1/8 in
- ETL Listed:
- No
- Height:
- 18 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polyethylene, Polycarbonate
- Product Type:
- Vacuum Cleaner
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1108 W
- Weight:
- 11.8 lb
- Width:
- 10-1/8 in