3 in. X 12 in. Fasnseal Stainless Steel Vent Pipe

You last purchased this on
 
Protech Systems

FasNSeal® 3 in. X 12 in. Fasnseal Stainless Steel Vent Pipe

This product requires certification to purchase.
You last purchased this on
 
Protech Systems

FasNSeal® 3 in. X 12 in. Fasnseal Stainless Steel Vent Pipe

  • Fast #
  • Part #P300015
  • Item #1321899
  • Manufacturer Part #300015
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
FasNSeal®
Diameter:
3 in
Length:
12 in
Material:
Stainless Steel
Vent Type:
Gas Vent