18 x 3 in. Stainless Steel Gas Vent Pipe
FasNSeal® 18 x 3 in. Stainless Steel Gas Vent Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- FasNSeal®
- Diameter:
- 3 in
- Length:
- 18 in
- Material:
- Stainless Steel
- Vent Duct Shape:
- Round