Cordless Plastic Disposable Ear Plugs (200) in High Visibility Orange
Cordless Plastic Disposable Ear Plugs (200) in High Visibility Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tapered shape offers easy insertion and removal
- Bright orange color ensures quick compliance checks
- Soft, smooth polyurethane (PU) foam expands gradually for a secure, comfortable seal
- Each pair comes individually wrapped
- NRR of 32 dB is among the highest in its class
Specifications
- ANSI:
- ANSI S3.19 1974
- Color Finish Category:
- Oranges
- Color Finish Name:
- High Visibility Orange
- Corded Cordless:
- Cordless
- Disposable:
- Yes
- Material:
- Plastic
- Material Type:
- Polyurethane
- Noise Reduction Rating:
- 32
- Package Quantity:
- 200
- Product Type:
- Hearing Protection
- Reusable:
- No