30 in. x 30 in. Steel Condensate Drain Pan
30 in. x 30 in. Steel Condensate Drain Pan
Frequently Purchased Together
Product Details
- Features 1/2" hem along perimeter for stability and a drain plug that is installed in a die-stamped hole using PVC type adaptor
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- Lock Nut
- End Connections:
- Lock Nut
- Gauge (metal):
- 26 ga
- Height:
- 30 in
- Length:
- 30 in
- Material:
- Steel
- Width:
- 30 in