1250ml Foam Medicated Hand Wash with Moisturizer and Triclosan (Case of 3)
FMX-12™ 1250ml Foam Medicated Hand Wash with Moisturizer and Triclosan (Case of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kills most common germs that may cause disease
- Extremely effective against most common germs
- Antimicrobial foam formulation with moisturizers
- Fresh dispensing valve with each refill
- SANITARY SEALED™ refill helps prevent contamination
- Meets the Healthcare Handwash protocol
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- GOJO Provon® FMX-12™ Dispenser
- Capacity:
- 1250 ml
- Collection:
- FMX-12™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear, Blue, Green
- Height:
- 8-11/25 in
- Installation Type:
- Wall Mount
- Length:
- 3-64/79 in
- Material:
- Plastic
- Package Quantity:
- Case of 3
- Product Type:
- Foam
- Size:
- 1250 mL
- Width:
- 4-47/50 in