2000ml Tearless Shampoo and Body Wash
This product has been replaced by
Manufacturer Part #3227-04
2000ml Tearless Shampoo and Body Wash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enriched with Aloe and Vitamin E
- NXT
- An exceptionally mild, tearless 2 in 1 formula designed to leave both hair and delicate skin soft and conditioned
- Use dispenser: 2215 08
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-3/4 in
- Length:
- 3-31/50 in
- Product Type:
- Shampoo, Body Wash
- Size:
- 2000 mL
- UL Listed:
- No
- Width:
- 5-3/25 in