Provon® 1 gal Shampoo and Body Wash (Case of 4)

Part #G454604  |  Item #7482848  |  Manufacturer Part #4546-04

Call for Pricing per CASE

Size:

1 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers a luxurious bathing experience
  • Contains moisturizing aloe and jojoba oil for healthy skin and hair
  • Non-irritating formula
  • Light herbal fragrance, creamy consistency and pearlized color

Documents

Specifications

Collection: Provon®

EcoLogo Certified: No

Green Seal Certified: No

Height: 10-11/25 in

Length: 7-3/20 in

Package Quantity: Case of 4

Product Type: Shampoo

Size: 1 gal

Width: 4-83/100 in