3 x 2 in. 150# PTFE Ductile Iron Concentric Reducer

You last purchased this on
 
PSI Lined Piping Systems

3 x 2 in. 150# PTFE Ductile Iron Concentric Reducer

This product requires certification to purchase.
You last purchased this on
 
PSI Lined Piping Systems

3 x 2 in. 150# PTFE Ductile Iron Concentric Reducer

  • Fast #
  • Part #P130720DI
  • Item #4111713
  • Manufacturer Part #130720DI
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Ductile Iron
Pressure Class:
150#