2 in. Coupler x Hose Shank Straight Nylon Aluminum Coupling
2 in. Coupler x Hose Shank Straight Nylon Aluminum Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Superior pressure ratings that surpass industry standards
- All of PT Couplings castings are made from high quality raw materials
- PT cam and groove couplings are assembled with solid pins
- Easily accessible blower section complete with slide-out blower
- Access panels have "weep holes" and channels to further help manage water run-off
- Side and down discharge options available on all models
- Supply and return air openings feature a one-inch tall flange to prevent water migration into the ductwork
- Made in the USA
- Condenser and evaporator coils feature ehanced fins for better heat transfer and rifled copper tubing for greater efficiency
- Regrigerant connections are conveniently located for easy service diagnostics
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- Barbed
- End Connections:
- Coupler x Barbed
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Aluminum, Plastic
- Material Type:
- Nylon