2 in. Female x FNPT Aluminum Adapter
2 in. Female x FNPT Aluminum Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Female
- End Connection 2:
- FNPT
- End Connections:
- Female x FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Aluminum