2 in. Adapter x MNPT Aluminum Adapter
STA-LOK® 2 in. Adapter x MNPT Aluminum Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM 1122 1987
- Clean Bagged:
- No
- Collection:
- STA-LOK®
- Diameter - Inside 1:
- 1-18/25 in
- End Connection 1:
- Adapter
- End Connection 2:
- MNPT
- End Connections:
- Adapter x MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 3-57/100 in
- Material:
- Aluminum