(Case of 24) Facial Tissue in White
(Case of 24) Facial Tissue in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Great for every room in the house
- Air-Fluffed™ pillows
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Height:
- 19-4/5 in
- Length:
- 18-3/5 in
- Package Quantity:
- Case of 24
- Weight:
- 17.2 lb
- Width:
- 13-3/5 in