1/2 in. OD Tube PVC and PTFE Bleed Valve Assembly for Pulsatron K4-VTC3, K5-VTC3, K5-VTT3, K6-VTC3, K7-WTC3 and K7-WTT3 Wet End Pumps
Pulsatron® 1/2 in. OD Tube PVC and PTFE Bleed Valve Assembly for Pulsatron K4-VTC3, K5-VTC3, K5-VTT3, K6-VTC3, K7-WTC3 and K7-WTT3 Wet End Pumps
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bleed valve PVC/PTFE 1/2" tube
Specifications
- Brand Model Compatibility:
- Pulsatron® K4-VTC3, K5-VTC3, K5-VTT3, K6-VTC3, K7-WTC3, K7-WTT3
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Valve Assembly
- UL Listed:
- No