3/8 in. OD Tube PVD and PTFE Bleed Valve Assembly for Pulsatron K2-KTC1, K2-KTT1, K3-KTC1, K3-KTT1, K4-KTC1, K4-KTT1 and KTCJ Wet End Pumps
Pulsatron® 3/8 in. OD Tube PVD and PTFE Bleed Valve Assembly for Pulsatron K2-KTC1, K2-KTT1, K3-KTC1, K3-KTT1, K4-KTC1, K4-KTT1 and KTCJ Wet End Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bleed valve PVDF/PTFE 3/8" tube
Specifications
- Brand Model Compatibility:
- Pulsatron® K2-KTC1, K2-KTT1, K3-KTC1, K3-KTT1, K4-KTC1, K4-KTT1 and KTCJ Wet End Pumps
- Collection:
- Pulsatron®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- NSF Certified:
- No
- UL Listed:
- No