1/2 in. 100 gpd 60 psi 115V OD Tube PVC and Chlorosulfonated Polyethylene Mechanical Centrifugal Pump
Chem-Tech™ Prime Performance 1/2 in. 100 gpd 60 psi 115V OD Tube PVC and Chlorosulfonated Polyethylene Mechanical Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sealed gearbox and cam for smooth dosing
- Prime Performance pumps include degassing head for feeding sodium hypochlorite and other gaseous chemicals
- Manually operated chemical feed pump with 10:1 turndown ratio
Specifications
- Collection:
- Chem-Tech™ Prime Performance
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube x OD Tube x OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 100 gpm
- IAPMO Listed -:
- No
- Material:
- Plastic, Ceramic
- Material Type:
- PVC, Chlorosulfonated Polyethylene
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 60 psi
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 8 lb