1/2 in. 24 gpd 100 psi 115V OD Tube PVC and Chlorosulfonated Polyethylene Mechanical Centrifugal Pump

You last purchased this on
 
Pulsafeeder

Chem-Tech™ Prime Performance 1/2 in. 24 gpd 100 psi 115V OD Tube PVC and Chlorosulfonated Polyethylene Mechanical Centrifugal Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Chem-Tech™ Prime Performance 1/2 in. 24 gpd 100 psi 115V OD Tube PVC and Chlorosulfonated Polyethylene Mechanical Centrifugal Pump

  • Fast #
  • Part #PX024XABAA8XXX
  • Item #4935500
  • Manufacturer Part #X024-XA-BAA8XXX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sealed gearbox and cam for smooth dosing
  • Prime Performance pumps include degassing head for feeding sodium hypochlorite and other gaseous chemicals
  • Manually operated chemical feed pump with 10:1 turndown ratio
  • Requires Certification

Specifications

Collection:
Chem-Tech™ Prime Performance
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube x OD Tube x OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
24 gpm
IAPMO Listed -:
No
Material:
Plastic, Ceramic
Material Type:
PVC, Chlorosulfonated Polyethylene
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
100 psi
UL Listed:
No
Volts:
115V
Weight:
8 lb