Auto Clean Injection Fitting
Mec-O-Matic Auto Clean Injection Fitting
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Mec-O-Matic 2400T
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Product Type:
- Injection Fitting
- UL Listed:
- No