PVC and FKM KOP Replacement Kit for Pulsatron LB02SA-VVC1-500 Metering Pump
Pulsatron® KOPkit PVC and FKM KOP Replacement Kit for Pulsatron LB02SA-VVC1-500 Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Materials: PVC/FKM/Ceramic
- Tubing size: 3/8" OD
- KOPkit K2-VVC1
Specifications
- Brand Model Compatibility:
- Pulsatron® LB02SA-VVC1-500 Metering Pump
- Collection:
- Pulsatron® KOPkit
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Product Type:
- KOP Replacement Kit
- UL Listed:
- No