12 gpd 100 psi Series E+ Chemical Pump
Pulsatron® E Plus 12 gpd 100 psi Series E+ Chemical Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard on/off switch
- Guided check valve system with state-of-the-art seat and ball design allows for excellent priming and suction lift capabilities
- Manual control via stroke and speed control knob
- Leak-free, sealless liquid end
Specifications
- Collection:
- Pulsatron® E Plus
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 0.083 gph
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 13 lb