2 x 11 x 2 in. Cushion Grip Wire Brush
2 x 11 x 2 in. Cushion Grip Wire Brush
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to be comfortable and reduce fatigue with an ergonomic, comfort grip handle and multiple grip positions
- Durable crisscross bristles that remove paint 2x faster
- Rust resistant stainless steel bristles
Documents
Specifications
- Brush Type:
- Wire Brush
- Color Finish Name:
- Black
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Length:
- 11 in
- Material:
- Stainless Steel
- Product Type:
- Wire Brush
- Thickness:
- 2 in
- Width:
- 2 in