This product requires certification to purchase.

3 in Angular Sash Paint Brush

Purdy®

Clearcut® Glide™ 3 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152130
  • Item #9190846
  • Manufacturer Part #144152130
4.4 out of 5 Customer Rating
Brand image
Purdy®

Clearcut® Glide™ 3 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152130
  • Item #9190846
  • Manufacturer Part #144152130
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Creates well-defined lines with precise cut-in ability
  • Handcrafted in the USA with global materials
  • Stiff bristles
  • Designed for all latex paints and primers
  • Tynex nylon and Orel polyester-blend bristles
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification
Dimensions & Measurements
Length
3-3/16 in
Size
3 in
Thickness
5/8 in
Width
3 in
Characteristics & Features
Brush Type
Angular Sash
Collection
Clearcut® Glide™
Handle Material
Hardwood
Handle Type
Fluted
Material
Plastic, Stainless Steel
Material Type
Nylon, Polyester
Warranty & Product Information
Application
Ceiling, Latex Paint, Paint, Primers
Product Type
Paint Brush
UPC
716341401108