6-1/2 in x 1/2 in Nap Polyamide Fabric Mini Paint Roller Cover
Colossus™ Jumbo 6-1/2 in x 1/2 in Nap Polyamide Fabric Mini Paint Roller Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High capacity polyamide roller cover that holds an exceptional amount of material and releases evenly
- Same fabric as in standard Purdy roller covers for a consistent finish
- Fits all Purdy® Jumbo Mini Roller Frames
- Ideal for all paints and stains and for heavy duty jobs like stucco, T1-11 siding, or rough surfaces
Documents
Specifications
- Application:
- Latex Paint, Oil Paint, Wall
- Collection:
- Colossus™ Jumbo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Pack of 2
- Product Type:
- Roller Cover
- Size:
- 6-1/2 in x 1/2 in
- Thickness:
- 1/2 in
- Width:
- 6-1/2 in