9 in x 1-1/4 in Nap High Density Polyester Paint Roller Cover

You last purchased this on
 
Purdy®

GoldenEagle™ 9 in x 1-1/4 in Nap High Density Polyester Paint Roller Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Purdy®

GoldenEagle™ 9 in x 1-1/4 in Nap High Density Polyester Paint Roller Cover

  • Fast #
  • Part #P144608097
  • Item #9190833
  • Manufacturer Part #144608097
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made with high density knitted polyester to allow material to release more evenly
  • Can be used with water- based and oil- based paint
  • Golden Eagle roller covers hold more paint which allows you to finish faster
  • Best for flat, eggshell and satin sheens
  • Ideal for drywall, decks and masonry
  • For semi-smooth to rough surfaces
  • Can be used with interior and exterior paints
  • Requires Certification

Documents


Specifications

Application:
Deck, Drywall, Latex Paint, Masonry, Oil Paint, Primers
Collection:
GoldenEagle™
Diameter:
1-1/2 in
Handle Length (in):
9 in
Material:
Plastic
Material Type:
HDPE, Polypropylene
Product Type:
Roller Cover
Size:
9 in x 1-1/4 in
Thickness:
1-1/4 in
Width:
9 in