6-1/2 in x 3/4 in Nap High Density Polyester Paint Roller Cover

You last purchased this on
 
Purdy®

GoldenEagle™ Wire 6-1/2 in x 3/4 in Nap High Density Polyester Paint Roller Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Purdy®

GoldenEagle™ Wire 6-1/2 in x 3/4 in Nap High Density Polyester Paint Roller Cover

  • Fast #
  • Part #P140605065
  • Item #9190863
  • Manufacturer Part #140605065
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Interior and exterior use
  • Holds a large amount of material and releases evenly
  • For use with either oil-base or water-base paints
  • Requires Certification

Documents


Specifications

Collection:
GoldenEagle™ Wire
Diameter:
1/2 in
Handle Length (in):
6-1/2 in
Length:
6-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Pack of 2
Product Type:
Roller Cover
Size:
6-1/2 in x 3/4 in
Thickness:
3/4 in
Width:
6-1/2 in