5-Gallon Dual Roll-Off Bucket
NEST™ 5-Gallon Dual Roll-Off Bucket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Great for jobs which require two people
- Handy dual roll-off liner available to minimize cleanup
- Holds 5 gallons of paint
- Brush and mini-roller rest
- Pour spout for easy clean-up
- Contractor grade
Documents
Specifications
- Collection:
- NEST™
- Depth:
- 11-7/32 in
- Length:
- 15-1/2 in
- Product Type:
- Bucket
- Size:
- 18 in
- Width:
- 25-3/4 in