12-18 in. Premium Adjustable Frame
Revolution™ 12-18 in. Premium Adjustable Frame
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduces arm fatigue
- Quick adjustment
- Lightweight and durable
Documents
Specifications
- Application:
- Latex Paint, Oil Paint
- Collection:
- Revolution™
- Handle Material:
- Plastic
- Handle Type:
- Threaded
- Material:
- Plastic, Steel
- Product Type:
- Roller Frame
- Width:
- 18 in