6-1/2 in. Jumbo Mini Roller Cover in White
Revolution™ 6-1/2 in. Jumbo Mini Roller Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cageless frame that will not skip or thump on the wall
- Ideal for a variety of jobs or projects
- Fits all Purdy jumbo mini roller covers
Documents
Specifications
- Application:
- Latex Paint, Oil Paint
- Collection:
- Revolution™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Material:
- Plastic
- Handle Type:
- Threaded
- Length:
- 12 in
- Material:
- Plastic, Steel
- Product Type:
- Roller Frame
- Width:
- 6-1/2 in