3 in Angular Sash Paint Brush
White Bristle Adjutant™ 3 in Angular Sash Paint Brush
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for use with oil-based paints, stains and clears
- The White China brushes excel at applying ultra-smooth finishes with the most challenging coatings
- Provides an ultra-smooth finish
Documents
Specifications
- Brush Type:
- Angular Sash
- Collection:
- White Bristle Adjutant™
- Handle Material:
- Hardwood
- Handle Type:
- Rat Tail
- Length:
- 3-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Paint Brush
- Size:
- 3 in
- Thickness:
- 1/2 in
- Width:
- 3 in