4 in x 1/2 in Nap Woven Dralon™ Fabric Mini Paint Roller Cover
WhiteDove™ Wire 4 in x 1/2 in Nap Woven Dralon™ Fabric Mini Paint Roller Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cover is compatible with all paints and exterior stains
- Finishes can be applied faster with the cover's high paint carrying capacity
- Roller cover is made of Dralon®
Documents
Specifications
- Collection:
- WhiteDove™ Wire
- Diameter:
- 1/2 in
- Handle Length (in):
- 4 in
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Pack of 2
- Product Type:
- Roller Cover
- Size:
- 4 in x 1/2 in
- Thickness:
- 1/2 in
- Width:
- 4 in