Puredge Lighting

24V 100W Power Supply

Part #EPSB100W24VDCRGB  |  Manufacturer Part #PSB-100W-24VDC-RGB

Watts:

100
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 6-12/25 in

Length: 12-3/20 in

UL Listed: No

Volts: 24V

Watts: 100

Width: 2-9/50 in