12 in. 150# 304 Stainless Steel and PTFE Gasket
Task-Line® 12 in. 150# 304 Stainless Steel and PTFE Gasket
Frequently Purchased Together
Product Details
- Task-line gaskets are leak-free and bubble-tight and can be used over and over without sacrificing sealing ability
- Task-line gaskets have zero corrosion rates which contribute to lower life-cycle costs when compared to envelope or solid gasket types
- Task-line gaskets have a temperature range of cryogenic to 400°F (consult factory for higher temperatures) and are chemically resistant to: All acids, all chlorides, all sulfates, all bleach solutions, all solvents, all phenols, all caustics, and all peroxides
Documents
Specifications
- ANSI:
- ANSI Class 150
- Collection:
- Task-Line®
- Diameter - Inside 1:
- 12 in
- Diameter - Outside:
- 16-1/8 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304, PTFE
- NSF Certified:
- No
- Pressure Class:
- 150#
- Temperature Range:
- Up to 400 Deg F
- UL Listed:
- No