3/8 x 1/2 in. Crimp Lever Handle Straight Supply Stop Valve in Black

You last purchased this on
 
PureFlow® Crimp

3/8 x 1/2 in. Crimp Lever Handle Straight Supply Stop Valve in Black

  • Fast #
  • Part #V43002
  • Item #3599645
  • Manufacturer Part #43002
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PureFlow® Crimp

3/8 x 1/2 in. Crimp Lever Handle Straight Supply Stop Valve in Black

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy and fast to install
  • 1/4 turn operation
  • Resistant to corrosion
  • Excellent chlorine resistance
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASME:
ASME A112.18.1-2005
ASTM:
ASTM F-1807, ASTM F-2159, ASTM F-876, ASTM F-877
Application:
Closet
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Crimp
End Connection 2:
Crimp
End Connections:
Crimp
FM Approved:
No
Handle Material:
Polymer
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Plastic
Material Type:
Polyalloy, Polymer
Maximum Temperature:
200
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
160
Recommended Valve Application:
Heating System, Plumbing
Temperature Range:
0 to 180 Deg F
UL Listed:
No
Valve Body Material:
Plastic
Valve Body Style:
Straight
Valve Size:
3/8 in x 1/2 in
Valve Type:
Straight Supply Stop Valve
Weight:
0.1 lb